50BS25 1
Description
50BS25 1 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1" BORE
Part # 50BS25 1
BDI # 621483
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
33205
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
HMK1025B
Description
HMK1025B MITER GEAR ; 1" BORE 2-1/2" PITCH DIA 10 DP PITCH
Part # HMK1025B
BDI # 608948
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666216
Pressure Angle:
20 Degree
NS8500-25T 1IN KWSS
Description
NS8500-25T 1IN KWSS SPROCKET ; 614-190-1 MOLDED SPLIT
Part # 9121130
BDI # 19435350
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore