2205 E-2RS1TN9
Description
2205 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 18MM IR WD
Part # 2205 E-2RS1TN9
BDI # 1415162
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Pilot Diameter - Millimeter:
76.149
Pressure:
80psi
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Global Part Number GPN:
415732
Housing Style:
Cylindrical
Mounting Method:
Shaft