B7005-E-T-P4S-UL
Description
B7005-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7005-E-T-P4S-UL
BDI # 1412313
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B7004-E-T-P4S-UL
Description
B7004-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7004-E-T-P4S-UL
BDI # 1412312
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HCS71902-C-T-P4S-UL
Description
HCS71902-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HCS71902-C-T-P4S-UL
BDI # 1158507
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring