3205 A-2RS1

COMPARE

3205 A-2RS1

Description
3205 A-2RS1 ANG CONTACT BALL BRG ; 25MMX52MMX20.6MM

SKF

Part # 3205 A-2RS1

BDI # 1414444

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258105
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5016 1

COMPARE

5016 1

Description
5016 1 CHAIN COUPLING HUB ; 1" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1

BDI # 622172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
4016 1 1/8

COMPARE

4016 1 1/8

Description
4016 1 1/8 CHAIN COUPLING HUB ; 1-1/4" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 1 1/8

BDI # 620384

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
3302-BD-XL-2Z-TVH-C3

COMPARE

3302-BD-XL-2Z-TVH-C3

Description
3302-BD-XL-2Z-TVH-C3 X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 3302-BD-XL-2Z-TVH-C3

BDI # 19409171

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Snap Type Cage | Rolling Element Riding
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY