SFT-8
Description
SFT-8 FLANGE BEARING UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # 700534
BDI # 351918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16981
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
ML110 3/4
Description
ML110 3/4 JAW CPLG HUB ; 3/4" BORE 3-5/16" HUB DIA
Part # ML110 3/4
BDI # 609428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001VV
Description
6001VV DEEP GROOVE BALL BRG ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001VV
BDI # 1412780
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5485
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No