Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30.2
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
521890
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
17851
Bushing Series:
H
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
487648
SLS-110
Description
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Part # 767197
BDI # 311438
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race
Global Part Number GPN:
551650
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
120