2305 E-2RS1TN9
Description
2305 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 62MM OD 24MM IR WD
Part # 2305 E-2RS1TN9
BDI # 1420370
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1303 ETN9
Description
1303 ETN9 SELF ALIGNING BALL BRG ; 17MM BORE 47MM OD 14MM IR WD
Part # 1303 ETN9
BDI # 1418521
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1204 ETN9/C3
Description
1204 ETN9/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE 20MMB 47MMOD 14MM IR WD
Part # 1204 ETN9/C3
BDI # 1418504
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2200 ETN9
Description
2200 ETN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 14MM IR WD
Part # 2200 ETN9
BDI # 1419097
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2202-2RSTN
Description
2202-2RSTN SELF ALIGNING BALL BRG ; 15MM BOREX35MM ODX14MM W 2-ROW
Part # 2202-2RSTN
BDI # 1412629
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing