6204ZZC3
Description
6204ZZC3 DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204ZZC3
BDI # 1412883
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5858
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203ZZC3
Description
6203ZZC3 DEEP GROOVE BALL BRG ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203ZZC3
BDI # 1412876
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5865
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004-2Z
Description
6004-2Z DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM W 1-ROW
Part # 6004-2Z
BDI # 1422114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
205KDD;P205KDD Z3 FS50000
Description
P205KDD Z3 FS50000 BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # P205KDD Z3 FS50000
BDI # 1312015
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1290
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204 2ZJEM
Description
6204 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMX47MMX14MM
Part # 6204 2ZJEM
BDI # 21480029
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3107
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No