RA100RR;RA100RR + COL
Description
RA100RR INSERT BEARING ; 1" BORE NARROW IR 0.591" OR WID
Part # RA100RR + COL
BDI # 1425576
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAK1
Description
RAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # RAK1
BDI # 1371351
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520445
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
G1100KRRB
Description
G1100KRRB + COL INSERT BEARING ; 1" BORE IR WID 2.047" OD
Part # G1100KRRB + COL
BDI # 1356116
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561438
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.2
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
551495
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
RAK 3/4
Description
RAK 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-1/4" BASE-CTR HGT 2 HOLE
Part # RAK 3/4
BDI # 1371344
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Low Base
Global Part Number GPN:
520395
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2