HLK101Y

COMPARE

HLK101Y

Description
HLK101Y MITER GEAR ; 1/2" BORE 1-1/4" PITCH DIA 12 DP

BOSTON GEAR

Part # 12328

BDI # 162157

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.858

Face Width - Inch: 0.27
Pitch: 12 DP
Other Features: Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665653
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
L1056

COMPARE

L1056

Description
L1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC

BOSTON GEAR

Part # 12900

BDI # 162237

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 41.275

Face Width - Inch: 1.625
Pitch: 12 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666948
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK1218A

COMPARE

HMK1218A

Description
HMK1218A MITER GEAR ; 5/8" BORE 1-1/2" PITCH DIA 12 DP PITCH

MARTIN SPROCKET & GR

Part # HMK1218A

BDI # 608950

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 8.128

Face Width - Inch: 0.32
Pitch: 12 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666346
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HL1056

COMPARE

HL1056

Description
HL1056 GEAR WORM ; 1/2" BORE 1" PITCH DIA 12 DP 1-5/8" FC

BOSTON GEAR

Part # 13006

BDI # 162286

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 41.275

Face Width - Inch: 1.625
Pitch: 12 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666678
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY