H1086 RH

COMPARE

H1086 RH

Description
H1086 RH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE

BOSTON GEAR

Part # 12974

BDI # 162270

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666867
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY