6302-ZZC3
Description
6302-ZZ-C3 DEEP GROOVE BALL BEARING ; 15MM ID 42MM OD 13MM WD SEALED
Part # 6302-ZZ-C3
BDI # 1424930
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206-ZZC3
Description
6206-ZZ-C3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 6206-ZZ-C3
BDI # 1424851
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206-2RS1
Description
6206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1
BDI # 1422117
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262944
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005DDU
Description
6005DDU DEEP GROOVE BALL BRG ; 25MM BOREX47MM ODX12MM W 1-ROW
Part # 6005DDU
BDI # 1412798
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203-2Z/C3
Description
6203-2Z/C3 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 MTL SHLD
Part # 6203-2Z/C3
BDI # 1416019
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2823
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No