Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Other Features:
E-Z Kleen Corrosion Resistant Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Polymer
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
CS206LLU
Description
CS206LLU INSERT BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED
Part # CS206LLU
BDI # 1216357
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
16
Outer Race Profile:
Spherical
Global Part Number GPN:
564393
Mounting Method:
Shaft Mount
CS204LLU
Description
CS204LLU INSERT BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SEALED
Part # CS204LLU
BDI # 1216348
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
14
Outer Race Profile:
Spherical
Global Part Number GPN:
564389
Mounting Method:
Shaft Mount
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Tapped Base
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
22206 E/C3
Description
22206 E/C3 SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT
Part # 22206 E/C3
BDI # 1417668
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing