Page 1 of 38068

Next

Compare
S20120

COMPARE

S20120

Description
S20120 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S20120

BDI # 611739

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web Style | Type B1 | Minimum Bore 1/2
Global Part Number GPN: 671474
Pressure Angle: 14.5

Price Inventory : In stock
Loading Price
QTY
5 B 94 Q

COMPARE

5 B 94 Q

Description
5 B 94 Q V-BELT SHEAVE ; 5GR B 9.4" PD BORED FOR Q1 BUSHING

MARTIN SPROCKET & GR

Part # 5 B 94 Q

BDI # 21981691

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q2
Number of Grooves: 5

Price Inventory : In stock
Loading Price
QTY
YJ30C

COMPARE

YJ30C

Description
YJ30C SPUR GEAR ; STEEL

BOSTON GEAR

Part # 10708

BDI # 161513

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 6 DP
Other Features: Plain Style | Type A | Minimum Bore 1-1/8
Global Part Number GPN: 668806
Pressure Angle: 20

Price Inventory : In stock
Loading Price
QTY
PHE L095-18MM

COMPARE

PHE L095-18MM

Description
PHE L095-18MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L095-18MM

BDI # 1281617

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.126

Length Thru Bore - Millimeter: 25
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 54
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY