Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549622
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
MSF-20
Description
MSF-20 FLANGE BLOCK BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # 701944
BDI # 347643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Flinger
Global Part Number GPN:
12289
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
TF 7
Description
TF 7 ROD END BEARING ; 7/16" BORE 7/16" HOUSING WD FEMALE
Part # 1430700000
BDI # 352885
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
SAS 7/8
Description
SAS 7/8 PILLOW BLK BRG UNIT ; 7/8" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # SAS 7/8
BDI # 1372534
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Other Features:
Single Row | High Base
Global Part Number GPN:
520204
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TM 8
Description
TM 8 ROD END BEARING ; 1/2" BORE 1/2" HOUSING WD MALE
Part # 1420800000
BDI # 352899
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing