Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
2.32
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
422In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.726
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.436
Coupling Type:
Grid Coupling
Torque:
1200In-Lbs