P2B-GT-012-LL;081110
Description
P2B-GT-012-LL PILLOW BLOCK BEARING, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
Part # 081110
BDI # 27307425
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.592
Other Features:
Single Row | Normal Duty | Wide Inner Ring | Thin Wall
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
F2B-DLEZ-012-SHCR
Description
F2B-DLEZ-012-SHCR; 127723 ; FLANGED BLK BALL BRG 3/4" BORE
Part # F2B-DLEZ-012-SHCR
BDI # 259791
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
550511
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
90
P2B-GTB-012
Description
P2B-GTB-012; 129183 PILLOW BLK BRG ; NON RETURNABLE
Part # P2B-GTB-012
BDI # 260242
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.3
Other Features:
Single Row | Low Base | Thin Wall
Global Part Number GPN:
522352
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
4J X 5/8
Description
4J X 5/8 COUPLING FLANGE ; 0.625" BORE X 1.625" DIA HUB
Part # 4J X 5/8
BDI # 240565
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
FB-DL-012
Description
FB-DL-012 FLANGE BRKT BALL BRG UNIT ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE
Part # FB-DL-012
BDI # 260097
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550205
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing