4J 3/4
Description
4J 3/4 SLEEVE COUPLING FLANGE ; 3/4" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 3/4
BDI # 619410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
3J 5/8
Description
3J 5/8 SLEEVE COUPLING FLANGE ; 5/8" BORE 2-1/16" OD 1-1/4" HUB
Part # 3J 5/8
BDI # 618366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
31.75
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs
4J 5/8
Description
4J 5/8 SLEEVE COUPLING FLANGE ; 5/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 5/8
BDI # 619411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
19
Length - Millimeter:
20
Other Features:
6 Locking Screws
Length - Inch:
0.787
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
19.05
Length - Millimeter:
20
Other Features:
6 Locking Screws
Length - Inch:
0.787