6404
Description
6404 DEEP GROOVE BALL BEARING ; 20MM BOREX72MM ODX19MM W 1-ROW
Part # 6404
BDI # 1183035
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261811
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
6304-2RZ-C3
Description
6304-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6304-2RZ-C3
BDI # 21956996
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AK44X7/8
Description
AK44X7/8 V-BELT SHEAVE ; NON-RETURNABLE FHP CI FINISHED BORE
Part # 1026491
BDI # 319501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
22.225
Other Features:
Type 3
Global Part Number GPN:
16110
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
SS-2832-20
Description
SS-2832-20 SLEEVE BEARING ; SINTERED BRONZE 7/8X1X1-1/4
Part # SS-2832-20
BDI # 18136101
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4