6202200
Description
6202200 TRANTORQUE STEEL ; KEYLESS BUSHING 1-3/4 OD TRANTORQUE STL
Part # 6202200
BDI # 17282680
Features
Component:
Keyless Wrench Locking Assembly
Series:
GT
Inch - Metric:
Inch
Material:
Zinc Coated Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
22.225
Length - Millimeter:
47.625
Other Features:
Self Centering | Limited Axial Movement | With External Counter Torque Flange | 1.75 Inch Wrench Size
Length - Inch:
1.875
61804-2RS
Description
61804-2RS DEEP GROOVE RADIAL BALL BRG ; 20MM ID 32MMOD 7MM WD SR 2 SEAL 5EA/PAK
Part # 61804-2RS
BDI # 1347842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
40BS12 7/8
Description
40BS12 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 12T 7/8" BORE
Part # 40BS12 7/8
BDI # 619519
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
32821
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
40BS16 7/8
Description
40BS16 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 16T 7/8" BORE
Part # 40BS16 7/8
BDI # 619569
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
32832
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
1VP44X7/8
Description
1VP44X7/8 VARIABLE SPEED SHEAVE ; 7/8" BORE 1 GROOVES 4.15" OD FINISH BORE
Part # 1045376
BDI # 332934
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
22.225
Other Features:
Solid Style
Global Part Number GPN:
579139
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1