Page 1 of 6790

Next

Compare
SS-3240-28

COMPARE

SS-3240-28

Description
SS-3240-28 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/4X1-3/4

RINGBALL

Part # SS-3240-28

BDI # 18136154

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Outside Diameter - Inch: 1.254

Length Thru Bore - Millimeter: 44.45
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 31.852
Nominal Outside Diameter - Millimeter: 31.75

Price Inventory : In stock
Loading Price
QTY
6H 7/8

COMPARE

6H 7/8

Description
6H 7/8 COUPLING HUB ; 7/8" BORE 2-1/2" OD ELASTOMERIC COUPLING

MARTIN SPROCKET & GR

Part # 6H 7/8

BDI # 622530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY
SS-3240-20

COMPARE

SS-3240-20

Description
SS-3240-20 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/4X1-1/4

RINGBALL

Part # SS-3240-20

BDI # 18136151

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.25
Inch - Metric: Inch
Outside Diameter - Inch: 1.254

Length Thru Bore - Millimeter: 31.75
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 31.852
Nominal Outside Diameter - Millimeter: 31.75

Price Inventory : In stock
Loading Price
QTY
5305ZZCD3

COMPARE

5305ZZCD3

Description
5305ZZCD3

KOYO

Part # 5305ZZCD3

BDI # 553607

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Cage Material: Steel
Internal Clearance: CD3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3205BTNC3

COMPARE

3205BTNC3

Description
3205BTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW

NSK

Part # 3205BTNC3

BDI # 17757652

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY