5305C3
Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN
Part # 5305C3
BDI # 1203797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
14.986
Other Features:
0.69 Inch Teeth Width | With 6205-1-2RS Bearing | Snap Ring
UCFL 205-16
Description
UCFL 205-16 PILLOW BLOCK FLANGE UNIT ; NORMAL DUTY 2 BOLT FL WITH SET SCREW
Part # UCFL 205-16
BDI # 18137817
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
SS-3248-32
Description
SS-3248-32 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/2X2
Part # SS-3248-32
BDI # 18137113
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
38.202
Nominal Outside Diameter - Millimeter:
38.1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
25.4
Other Features:
Web Style
Global Part Number GPN:
582254
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1