2517 X 30MM-KW
Description
2517 X 30MM-KW TL BUSHING ; 30MM BORE 85.725MM OD 44.45MM LTB
Part # 119623
BDI # 256965
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
460060
Bushing Series:
2517
2517 X 1-1/4-KW 1/4 X 1/8 STL
Description
2517 X 1-1/4-KW 1/4 X 1/8 STL TL BUSHING ; STEEL
Part # 426717
BDI # 279076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
460019
Bushing Series:
2517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Integral Key
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
460056
Bushing Series:
2517
2517 X 1-1/8-IK
Description
2517 X 1-1/8-IK TL BUSHING ; 1.7" TLB X 1-1/8" BORE
Part # 119139
BDI # 20495347
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Integral Key
Bushing Series:
2517