ORC3SMCHP28P28
Description
ORC3SMCHP28P28 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Part # 16906
BDI # 164110
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Single Position Engagement | Bidirectional | Flexible Coupling | Heavy Torque | With Pin Actuator
Torque:
Static Torque 1200 to 3000Lb-in
Product Name:
Overload Safety Device
Product Type:
Pawl
NNUP4964-S-M-C5
Description
NNUP4964-S-M-C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 440MM OD
Part # NNUP4964-S-M-C5
BDI # 21857193
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
ORC4SMCHP30P18
Description
ORC4SMCHP30P18 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Part # Z00885
BDI # 184554
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Single Position Engagement | Bidirectional | Flexible Coupling | Heavy Torque | With Pin Actuator
Torque:
Static Torque 2850 to 5000Lb-in
Product Name:
Overload Safety Device
Product Type:
Pawl
ORC5SMCMP34P32Z1
Description
ORC5SMCMP34P32Z1 MECH OVERLOAD CLUTCH ; NON-RETURNABLE CONCERTIC CLUTCH
Part # W16856
BDI # 27494824
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Single Position Engagement | Bidirectional | Flexible Coupling | Medium Torque
Torque:
Static Torque 2500 to 6000Lb-in
Product Name:
Overload Safety Device
Product Type:
Pawl
ORC3SMCMP20P20
Description
ORC3SMCMP20P20 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Part # 17146
BDI # 164126
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Single Position Engagement | Bidirectional | Flexible Coupling | Medium Torque | With Pin Actuator
Torque:
Static Torque 800 to 2200Lb-in
Product Name:
Overload Safety Device
Product Type:
Pawl