R2 X 2-7/16-KW
Description
R2 X 2-7/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 2-7/16" BORE
Part # 471802
BDI # 21832317
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
R2 X 2-KW
Description
R2 X 2-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 2" BORE
Part # 471795
BDI # 21832529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
R2 X 1-15/16-KW
Description
R2 X 1-15/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 1-15/16" BORE
Part # 471794
BDI # 21832515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2