1610 X 1-9/16-KW
Description
1610 X 1-9/16-KW TL BUSHING ; 1-9/16" BORE 2-1/4" OD 1" LTB
Part # 1610 X 1-9/16-KW
BDI # 256818
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Other Features:
Keyway on ID
Global Part Number GPN:
459899
Bushing Series:
1610
1610 X 42MM-KW
Description
1610 X 42MM-KW TL BUSHING ; 42MM BORE 57.15MM OD 25.4MM LTB
Part # 1610 X 42MM-KW
BDI # 277825
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
459925
Bushing Series:
1610
1610 X 1-5/16-KW
Description
1610 X 1-5/16-KW TL BUSHING ; 1-5/16" BORE TAPERLOCK BUSHING
Part # 1610 X 1-5/16-KW
BDI # 256814
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID
Global Part Number GPN:
459894
Bushing Series:
1610
1610 X 35MM-KW
Description
1610 X 35MM-KW TL BUSHING ; 35MM BORE KEY WAY
Part # 1610 X 35MM-KW
BDI # 256946
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
459922
Bushing Series:
1610
1610 X 1-7/16-KW
Description
1610 X 1-7/16 -KW BU ; 117162 TL BUSHING ; 1-7/16" BORE 2-1/4" OD 1" LTB
Part # 1610 X 1-7/16-KW
BDI # 256191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
459898
Bushing Series:
1610