Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
551697
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN:
551865
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549750
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
2 7/16 SPLIT IRON COLLAR
Description
2 7/16 SPLIT IRON COLLAR ; 2-7/16" BORE 4.44" OD 1.88" W SPLIT IRON
Part # 010096
BDI # 239424
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Bore - Millimeter:
61.925
Width - Inch:
2
1310 X 1-3/8-KW
Description
1310 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2" OD 1" LTB
Part # 119404
BDI # 256884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
459859
Bushing Series:
1310