6207-2RSR-L038-C3
Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6207-2RSR-L038-C3
BDI # 1411039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208-2RSR-L038-C3
Description
6208-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SR 40MM ID X 80MM OD X 18MM WD 2 SEAL
Part # 6208-2RSR-L038-C3
BDI # 1411044
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3574
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU310-E-XL-TVP2
Description
NU310-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SGL ROW 50MM BORE
Part # NU310-E-XL-TVP2
BDI # 1164561
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449087
Number of Rows of Rollers:
Single Row
N311-E-XL-M1-C3
Description
N311-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # N311-E-XL-M1-C3
BDI # 1161677
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
447987
Number of Rows of Rollers:
Single Row
NUP2307-E-XL-TVP2
Description
NUP2307-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NUP2307-E-XL-TVP2
BDI # 1165199
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565687
Number of Rows of Rollers:
Single Row