6312-2Z
Description
6312-2Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE 60MM X 130MM DBL GAP SEAL
Part # 6312-2Z
BDI # 1411160
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3332
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NUP210-E-XL-TVP2
Description
NUP210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 50MM X 90MM X20MM
Part # NUP210-E-XL-TVP2
BDI # 1165008
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
449252
Number of Rows of Rollers:
Single Row
22208-E1-XL
Description
22208-E1-XL X-LIFE SPHR ROLLER BRG ; 40MM X 80MM X 23MM
Part # 22208-E1-XL
BDI # 1138416
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
T7FC060-XL
Description
T7FC060-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED ROLLER
Part # T7FC060-XL
BDI # 1169889
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3307
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No