NA4907UU
Description
NA4907UU NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4907UU
BDI # 17219126
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 46300N Static Load Rating; 30100N Dynamic Load Rating
Self Aligning:
No
NURT50-1R
Description
NURT50-1R CYLINDRICAL ROLLER BEARING ; 50MM ID X 110MM OD X 32MM W
Part # NURT50-1R
BDI # 516145
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
110
Roller Diameter - Inch:
4.331
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
238727
BA2412ZOH
Description
BA2412ZOH NEEDLE ROLLER BEARING ; 1-1/2" BORE 1-7/8" OD 3/4" WID
Part # BA2412
BDI # 513473
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372429
Self Aligning:
No