HK5020-AS1
Description
HK5020-AS1 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK5020-AS1
BDI # 1173987
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Oil Hole
Global Part Number GPN:
373796
Self Aligning:
No
HK4020
Description
HK4020 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 40MM BORE 47MM OD
Part # HK4020-B
BDI # 18312932
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591167
Self Aligning:
No
IR50X60X28-XL
Description
IR50X60X28-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 60MM OD
Part # IR50X60X28-XL
BDI # 18315623
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373950
Self Aligning:
No
HK5022-RS-A-L271
Description
HK5022-RS-A-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 50MMX 58MM X 22MM SINGLE
Part # HK5022-RS-A-L271
BDI # 18313464
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591144
Self Aligning:
No
PME40-XL-N
Description
PME40-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 40MM DIA X 145MM HT
Part # PME40-XL-N
BDI # 1176613
Features
Cartridge Pilot Diameter - Inch:
3.937
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547269
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar