NUTR50
Description
NUTR50 CAM FOLLOWER BEARING ; NON-RETURNABLE 50MM BORE 90MM RLR DIA
Part # NUTR50-A
BDI # 1175946
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239844
NATV40-PP
Description
NATV40-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 3.15" ROLLER DIA 1.575"
Part # NATV40-PP-A
BDI # 1411900
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239786
NA6912-ZW-XL
Description
NA6912-ZW-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 60MM BORE 85MM OD
Part # NA6912-ZW-XL
BDI # 18316258
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591626
Self Aligning:
No
HFL3530-L564
Description
HFL3530-L564 DRAWN CUP ROLLER CLUTCH ; NON-RETURNABLE 35MM X 42MM X 30MM
Part # HFL3530-L564
BDI # 15068841
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Steel Spring
Self Aligning:
No
K35X40X13
Description
K35X40X13 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K35X40X13-A/0-7
BDI # 1174286
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374157
Self Aligning:
No