6209VV
Description
6209VV DEEP GROOVE BALL BRG ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 6209VV
BDI # 1186496
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6307NR
Description
6307NR DEEP GROOVE BALL BRG ; 35MM BOREX80MM ODX21MM W 1-ROW
Part # 6307NR
BDI # 1186769
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5378
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6312
Description
6312 DEEP GROOVE BALL BRG ; 60 MM BOREX130 MM ODX31 MM W 1-ROW
Part # 6312
BDI # 1183018
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4937
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308NR
Description
6308NR DEEP GROOVE BALL BRG ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308NR
BDI # 1186782
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261789
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5310J
Description
5310J ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 5310J
BDI # 1186006
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256693
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)