6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6209ZZC3/EM
Description
6209ZZC3/EM DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SHIELDED
Part # 6209ZZC3/EM
BDI # 1206923
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
527
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCFU-1.15/16
Description
UCFU-1.15/16 FLANGED BLOCK BEARING ; 1-15/16" BORE 6.2" BOLT CIRCLE
Part # UCFU-1.15/16
BDI # 1233731
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
552561
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
6208LLBC3/EM
Description
6208LLBC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208LLBC3/EM
BDI # 1206779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
489
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208LLUC3/EM
Description
6208LLUC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED
Part # 6208LLUC3/EM
BDI # 1206799
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No