UC210-115D1
Description
UC210-115D1 INSERT BEARING ; 1.9375"ID 3.5433"OD 2.0315"W SET SCREW
Part # UC210-115D1
BDI # 1232023
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Global Part Number GPN:
564671
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Light Duty | Wide Inner Race | Relubricatable
Global Part Number GPN:
675930
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
UCT212D1
Description
UCT212D1 TAKE-UP BEARING ; 60MM BORE 22MM SLOT WID 130MM SLOT-SLOT
Part # UCT212D1
BDI # 1235020
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
5.118
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.866
Slot to Slot Distance - Millimeter:
130
Other Features:
Single Row | Light Duty | Wide Inner Race | Relubricatable
Global Part Number GPN:
675903
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.866
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Light Duty | Wide Inner Race | Relubricatable
Global Part Number GPN:
675916
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
6309ZC3
Description
6309ZC3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM W SINGLE SHIELDED
Part # 6309ZC3
BDI # 1208455
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
572
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No