NS5700-27T 1-1/4IN KWSS
Description
NS5700-27T 1-1/4IN KWSS SPROCKET ; 614-57-3 MOLDED SPLIT
Part # 9168285
BDI # 18145619
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS8500-25T 1-1/2IN 1KW1SS PA
Description
NS8500-25T 1-1/2IN 1KW1SS PA SPROCKET ; 614-190-11 MOLDED SPLIT
Part # 8500730
BDI # 22463872
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore