NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4 KW SS SPROCKET ; 614-190-3 MOLDED SPLIT
Part # 8500725
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
10 HSB X 1.250 STL OMEGA 7300350
Description
10 HSB X 1.250 STL OMEGA 7300350 ; ELASTOMERIC COUPLING HUB
Part # 9648985
BDI # 18138427
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
NS820-21T 1-1/4IN KWSS
Description
NS820-21T 1-1/4IN KWSS SPROCKET ; 614-38-3 MOLDED SPLIT
Part # 9120228
BDI # 18145665
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS1500-32T 1-1/4IN KWSS
Description
NS1500-32T 1-1/4IN KWSS SPROCKET ; 614-181-3 MOLDED SPLIT
Part # 9120162
BDI # 18145604
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
15.011
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS8500-24T 1-1/4 1KW1SS PA
Description
NS8500-24T 1-1/4 1KW1SS PA SPROCKET ; 614-186-3 MOLDED SPLIT
Part # 9121129
BDI # 19435349
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore