SS-6476-48
Description
SS-6476-48 SLEEVE BEARING ; SINTERED BRONZE 2X2-3/8X3
Part # SS-6476-48
BDI # 18137311
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
60.452
Nominal Outside Diameter - Millimeter:
60.325