MP-31C
Description
MP-31C PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 704209
BDI # 352966
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
6211
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SF-24C
Description
SF-24C FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE
Part # 703434
BDI # 351859
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12075
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
MP-39C
Description
MP-39C PILLOW BLOCK BEARING UNIT ; 2-7/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # 704215
BDI # 352977
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Other Features:
Single Row
Global Part Number GPN:
6242
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MP-28
Description
MP-28 PILLOW BLOCK BEARING UNIT ; 1-3/4" BORE 2-5/16" BASE-CTR HGT 2 HOLE
Part # 701868
BDI # 352961
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
6180
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
6990
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2