SY 1.11/16 TF

COMPARE

SY 1.11/16 TF

Description
SY 1.11/16 TF BALL BEARING UNIT

SKF

Part # SY 1.11/16 TF

BDI # 1269681

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row
Global Part Number GPN: 501354
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
5309C

COMPARE

5309C

Description
MRC.5309C ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD

SKF

Part # MRC.5309C

BDI # 662993

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256385
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY