6209-ZZC3
Description
6209-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD
Part # 6209-ZZ-C3
BDI # 1424870
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
13889-2
Description
13889-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/2" BORE 15/32" WD
Part # 13889-20024
BDI # 1310534
Features
Component:
Cone
Width - Millimeter:
11.913
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
647620
Precision Class:
Standard
Width - Inch:
0.469
Basic Number:
13889
385A-2
Description
385A-20024 TAPERED ROLLER BEARING CONE ; 2.000IN ID 0.8640IN WDTH
Part # 385A-20024
BDI # 1424572
Features
Component:
Cone
Width - Millimeter:
21.946
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Precision Class:
Standard
Width - Inch:
0.864
Basic Number:
385A
6210-ZZC3
Description
6210-ZZ-C3 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD
Part # 6210-ZZ-C3
BDI # 1424876
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SCJT1 1/4S
Description
SCJT1 1/4S FLANGED BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/4S
BDI # 1372582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Smaller Housing
Global Part Number GPN:
546747
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117