H50B19F X 1-1/4
Description
H50B19F X 1-1/4 ROLLER CHAIN SPROCKET ; 50 CHN 19 TEETH TYPE B 1-1/4" FIN BORE
Part # 50BS19HT 1 1/4
BDI # 916623
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38891
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50B19F X 1-3/8
Description
H50B19F X 1-3/8 ROLLER CHAIN SPROCKET
Part # 50BS19HT 1 3/8
BDI # 916624
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38894
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50B19F X 1-7/16
Description
H50B19F X 1-7/16 ROLLER CHAIN SPROCKET ; 50 CHAIN 19 TEETH TYPE B 1-7/16" BORE
Part # 50BS19HT 1 7/16
BDI # 916625
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38895
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
H50B19F X 1-1/2
Description
H50B19F X 1-1/2 ROLLER CHAIN SPROCKET ; 4.121"OD X 1-1/8"LTB X 1-1/2"P STL W/HT
Part # 50BS19HT 1 1/2
BDI # 21525063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
ADS50A19H X 1-1/2 KW SS
Description
ADS50A19H X 1-1/2 KW SS SPROCKET ; CHAIN NO-50 A HUB 19 TEETH
Part # ADS50A19H X 1-1/2 KW SS
BDI # 21525346
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore