3307B-2ZTNC3
Description
3307B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3307B-2ZTNC3
BDI # 17757731
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
NKIS40
Description
NKIS40 NEEDLE ROLLER BEARING ; NON-RETURNABLE 40MM BORE 65MM OD
Part # NKIS40
BDI # 1175755
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591367
Self Aligning:
No
22212 E
Description
22212 E SPHR ROLLER BRG ; 60MMX110MMX28MM SHAFT MOUNT
Part # 22212 E
BDI # 1418884
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM48548-2
Description
LM48548-20024 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 1-3/8" BORE 0.72" WD
Part # LM48548-20024
BDI # 1364552
Features
Component:
Cone
Width - Millimeter:
18.288
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Light Medium Duty
Global Part Number GPN:
646455
Precision Class:
Standard
Width - Inch:
0.72
Basic Number:
LM48548
2MM207WICRDUL
Description
2MM207WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 72MM OD
Part # 2MM207WICRDUL
BDI # 1333654
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring