3310B-2ZTNC3
Description
3310B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310B-2ZTNC3
BDI # 17757745
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
2308 E-2RS1TN9
Description
2308 E-2RS1TN9 SELF ALIGNING BALL BRG ; 40MM BORE 90MM OD 33MM IR WD
Part # 2308 E-2RS1TN9
BDI # 1420210
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6211DDU
Description
6211DDU DEEP GROOVE BALL BRG ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 6211DDU
BDI # 1412922
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1309 EKTN9
Description
1309 EKTN9 SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 25MM IR WD
Part # 1309 EKTN9
BDI # 1418529
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
6308DDUC3
Description
6308DDUC3 DEEP GROOVE BALL BRG ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308DDUC3
BDI # 1413000
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5953
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No