60BS14HT 1 5/8
Description
60BS14HT 1 5/8 ROLLER CHAIN SPROCKET ; 3/4" P 14T HT 1-5/8" BORE
Part # 60BS14HT 1 5/8
BDI # 622762
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
34997
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
80BS14 1 5/8
Description
80BS14 1 5/8 ROLLER CHAIN SPROCKET ; 1" P 14T 1-5/8" BORE
Part # 80BS14 1 5/8
BDI # 624545
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35063
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
50BS14HT 1 1/4
Description
50BS14HT 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T HT 1-1/4" BORE
Part # 50BS14HT 1 1/4
BDI # 621283
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
33999
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
S314 X 2IN KW
Description
S314 X 2IN KW SPUR GEAR ; POR SLIP FIT
Part # S314 X 2IN KW
BDI # 24026312
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
118.542