6011ZZ
Description
6011ZZ DEEP GROOVE BALL BRG ; 55MM BOREX90MM ODX18MM W 1-ROW
Part # 6011ZZ
BDI # 1412827
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5357
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207-2Z
Description
6207-2Z DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 MTL SHLD
Part # 6207-2Z
BDI # 1418084
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2920
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6010 2ZJEM
Description
6010 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 50MMX80MMX16MM
Part # 6010 2ZJEM
BDI # 21479999
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262920
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
308KDDN
Description
308KDDN Z6 FS50000 DEEP GROOVE BALL BRG ; 40MM ID 90MM OD 23MM WD 2 SHLD
Part # 308KDDN Z6 FS50000
BDI # 1336526
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1489
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5309MFF
Description
MRC.5309MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MM WD
Part # MRC.5309MFF
BDI # 663003
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256396
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)