55175C-2
Description
55175C-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.059" WD
Part # 55175C-70400
BDI # 1346466
Features
Component:
Cone
Width - Millimeter:
26.899
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
647537
Precision Class:
Standard
Width - Inch:
1.059
Basic Number:
55175C
7210 BECBY
Description
7210 BECBY ANG CONTACT BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 7210 BECBY
BDI # 1265733
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257716
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6018 1 3/4
Description
6018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 3-1/2" HUB DIA
Part # 6018 1 3/4
BDI # 623694
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
7312 BECBM
Description
7312 BECBM ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 31MM WD
Part # 7312 BECBM
BDI # 1421321
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257562
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LM501349-2
Description
LM501349-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 1-5/8" BORE
Part # LM501349-20024
BDI # 1364618
Features
Component:
Cone
Width - Millimeter:
19.812
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Light Medium Duty
Global Part Number GPN:
649389
Precision Class:
Standard
Width - Inch:
0.78
Basic Number:
LM501349