Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Oil Hole
Global Part Number GPN:
592197
Self Aligning:
No
6208-2RS1/C3GJN
Description
6208-2RS1/C3GJN DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR 2 SEALS
Part # 6208-2RS1/C3GJN
BDI # 1261684
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3020 X 2-1/8-KW
Description
3020 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB
Part # 117120
BDI # 256161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
460126
Bushing Series:
3020
60BS20 1 7/16
Description
60BS20 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-7/16" BORE
Part # 60BS20 1 7/16
BDI # 622881
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34589
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
50.8
Global Part Number GPN:
490977