2211 ETN9
Description
2211 ETN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 55MMB 100MMOD 25MM IR WD
Part # 2211 ETN9
BDI # 1418515
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2207 E-2RS1TN9
Description
2207 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD
Part # 2207 E-2RS1TN9
BDI # 1420292
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Not Relubricatable | High Carbon Chrome Steel Rolling Element Material | 8.1 KN Static Load Rating | 22.7 KN Dynamic Load Rating
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2212 E-2RS1TN9
Description
2212 E-2RS1TN9 SELF ALIGNING BALL BRG ; 60MM BORE 110MM OD 28MM IR WD
Part # 2212 E-2RS1TN9
BDI # 1419233
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2307 E-2RS1TN9
Description
2307 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 80MM OD 31MM IR WD
Part # 2307 E-2RS1TN9
BDI # 1420378
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing