3307 A-2RS1/C3
Description
3307 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX80MMX34.9MM
Part # 3307 A-2RS1/C3
BDI # 1250831
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257924
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7209 BECBY
Description
7209 BECBY ANG CONTACT BALL BRG ; 45MM BORE 85MM OD 19MM WD
Part # 7209 BECBY
BDI # 1265732
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257724
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3210 A-2RS1
Description
3210 A-2RS1 ANG CONTACT BALL BRG ; 50MMX90MMX30.2MM
Part # 3210 A-2RS1
BDI # 1250369
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258043
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7207 BE-2RZP
Description
7207 BE-2RZP ANG CONTACT BALL BRG ; 35MMX72MMX17MM SINGLE ROW
Part # 7207 BE-2RZP
BDI # 20846791
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)